Qorpak® 16 x 56mm 3 dram Clear PS Snap Cap Vial with 22mm White PP Linerless Snap Cap, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
Polystyrene plasticSnap Cap Vialsoffer great rigidity and glass-like clarity. The Polyethylene caps "snap" on and off quickly and easily. These convenient and economical plastic snap cap vials are great for storing bench top accessories and field sampling. Package Qty of 144.
PRICE
$72.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/8 in |
| Width | 8 in |
| Height | 4-15/16 in |
| Weight | 2 |
| Size | 16 x 56mm |
Product Details
| Neck Finish | 22mm |
| Color | Clear |
| Capacity | 3 (11) ml |
| Closure Type | Natural LDPE Linerless Snap Cap |
| Material | Borosilicate |
| Description | Snap Cap Vial |
| Package Quantity | 144 |
| Manufacturers Part Number | 290068 |
| Cap Color Family | White |
| Brand | Qorpak |