Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Doorking

Model # :WBB2257392

MPN #: 1610-087

DOORKING® 1610-087 Surface Mount Traffic Spike Section, 3' L, Yellow

Product Description
1610-087, Surface Mount Traffic Spike Section, 3'L, yellow diamond plated steel w/ red spikes. Modular system can accommodate any traffic lane width. End caps provide a smooth end to the spike section. 1/4-inch diamond plate painted bright yellow for easy visibility. 3-inch rise provides a built-in speed bump. Warning signs must be used with traffic spikes to warn drivers that a one-way traffic lane condition exist. Speed bumps must always be used with traffic spikes. Speeds in excess of 5-MPH over the spikes can cause tire damage and excessive wear on the spike system. Dimensions: 3"H x 31"W x 36"L.

Features
  • Spikes are ganged 3 and 4 spikes together
  • Lock down allows for temporary two-way traffic
  • Torsion springs
  • Surface mount unit.
  • Steel material is 1/4 inch thick
PRICE
$2,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2699.00
Buy 6+ units
2565.00Save $134.00 (5%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width36 in
Height2 in
Weight111 lbs

Product Details

Assembly RequiredYes
TypeTraffic Spike
ColorYellow
Mounting LocationConcrete
MaterialDiamond Plate Galvanized Steel
DescriptionSurface Mount Traffic Spike Section
Package Quantity1
Manufacturers Part Number1610-087
BrandDoorking

Warranty

Warranty1 yr