Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




A-SAFE

Model # :WBB3800612

MPN #: B-04-01-0101

A-SAFE Parking Stop, 40" Long, Black/Hi-Vis Safety Yellow

Product Description
Car Stop is a low-profile, high-performance parking restraint designed for use with low-set vehicles such as cars and small delivery trucks. It is ideal for car parks, logistics centers, and facilities with busy pedestrian traffic, helping to define parking bays and prevent vehicles from drifting into walkways or infrastructure. Material: Made from high-performance recycled rubber, resistant to weather, cracking, and deformation under pressure. Visibility: Features a high-visibility yellow stripe for clear guidance to drivers and pedestrians. Durability: UV-stabilized, self-colored, and non-corrosive - no repainting, flaking, or rusting required.

PRICE
$109.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width5-1/2 in
Height3-1/8 in

Product Details

TypeParking Stop
Mounting LocationFace Mounted
MaterialRubber
Package Quantity1
ColorBlack/Hi-Vis Safety Yellow
Manufacturers Part NumberB-04-01-0101
BrandA-SAFE