Brady® Movable Sign Post w/Base, 4'H, 14" Dia., Black
Write a Review
|
Questions & Answers (0)
Product Description
Movable Sign Posts are light enough to move around, yet hefty enough to stay in place. Movable Sign Posts feature a cast iron base and are finished in black baked enamel. The 48 in.-long pipe is pre-drilled for 18" x 12" signs. 16-1/2 lb posts from Brady® are 1" in diameter and feature a 14" diameter cast iron base. Post can display two signs faced in opposite directions.
PRICE
$319.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 48 in |
| Weight | 28.4 lbs |
| Post Height | 4 ft |
| Post Width | 3-1/2 in |
Product Details
| Color | Black |
| Wheels | No |
| For Use With | Traffic Signs, Curbside Pickup Signs |
| Style | Sign Post With Base |
| Material | Iron |
| Description | Movable Sign Post |
| Package Quantity | 1 |
| Manufacturers Part Number | 86336 |
| Post Type | Iron |
| Shape | Round |
| Brand | Brady |