Tritan 1610 X 1 7/16, 1-7/16" x 2.3" 1610 Series Tapered Locking Steel Bushing, 1-7/16" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan 1610 X 1 7/16, 1-7/16" x 2.3" 1610 Series Tapered Locking Steel Bushing, 1-7/16" Bore
PRICE
$23.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.3 in |
| Locking Screw Size | 3/8" |
| Wrench Torque | 176 lb-ft |
| Bore Size | 1-7/16" |
| Key Way | 3/8 in |
| Diameter | 2.3 in |
Product Details
| Type | Finished Bore |
| Series | 1610 |
| Style | Tapered Locking |
| Finish | None / Naked Steel |
| Material | Steel |
| Manufacturers Part Number | 1610 X 1 7/16 |
| Brand | Tritan |