x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 1630-626 Dutch Door Bolt, 4-1/2"x1-5/8", Brushed Chrome - Pkg Qty 10

Don Jo 1630-626 Dutch Door Bolt, 4-1/2"x1-5/8", Brushed Chrome - Pkg Qty 10

Item #: WBB1724184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.25 ea.

Price: $222.50 / Pkg of 10

Save $11.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 1630-626 Dutch Door Bolt, 4-1/2"x1-5/8", Brushed Chrome

Don-Jo Mfg Dutch Door Bolt Brushed Chrome. 8 ea. #6 x 1" SMS.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • MANUFACTURERS PART NUMBER 1630-626
  • DESCRIPTION Dutch Door Bolt
  • DIMENSIONS INCHES 4-1/2 x 1-5/8
  • BRAND Don-Jo
  • PACKAGE QUANTITY 10
  • CONSTRUCTION (BODY) Brass
  • COLOR FINISH Brushed Chrome
  • LENGTH INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1630-626 Dutch Door Bolt, 4-1/2"x1-5/8", Brushed Chrome - Pkg Qty 10

Don Jo 1630-626 Dutch Door Bolt, 4-1/2"x1-5/8", Brushed Chrome - Pkg Qty 10

Item #: WBB1724184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant