Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prince Castle

Model # :WBB2951834

MPN #: 78AY

Allpoints 2255002 Basket, Fry, Portion Control For Prince Castle

Product Description
    Length: 12 1/8" | 308 Mm
  • Width: 6 5/16" | 160 Mm
  • Height: 5 1/8" | 130 Mm
  • Archer Wire, Made In The Usa And Nsf Approved
  • Plating: Nickel-Plated
  • Type: Holds 7 Portions 6 1/4" Wide X 1 5/8" Thick
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number78AY
TypeFryer Parts
BrandPrince Castle