Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951833

MPN #: 2251084

Allpoints 2251084 Basket, Fry, 13-1/4 X 4-1/4, Fh

Product Description
  • Color: Teal
  • Length: 13 1/4" | 337 Mm
  • Width: 4 1/4" | 108 Mm
  • Height: 5 1/2" | 140 Mm
  • Archer Wire, Made In The Usa And Nsf Approved
  • Coating: Vinyl Handle
  • Plating: Nickel-Plated
  • Type: Front Hook & Ez Grip Ergonomic Handle
PRICE
$66.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2251084
TypeFryer Parts
BrandAllPoints