TPI Fan Forced Wall Heater With Summer Fan Switch H3317T2SRPW - 4800W 240V White
Write a Review
|
Questions & Answers (0)
Product Description
FAN FORCED WALL HEATERS WITH SUMMER FAN SWITCH
4800 Watt Heater with Double Pole Thermostat - 240V
Fan forced wall heaters have a durable powder coated 18 gauge steel front. Fan forced heaters feature an automatic reset thermal limit and a steel block fin element. The vane axial fan blade is powered by a 600 RPM motor that projects an airflow up to 175 CFM. These electric heaters also feature a summer fan switch for year round applications. Wattage is selectable at time of installation; factory wired to high wattage. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. Thermostat has 0-110° F temperature range. 1 Year Limited Warranty.
4800 Watt Heater with Double Pole Thermostat - 240V
Fan forced wall heaters have a durable powder coated 18 gauge steel front. Fan forced heaters feature an automatic reset thermal limit and a steel block fin element. The vane axial fan blade is powered by a 600 RPM motor that projects an airflow up to 175 CFM. These electric heaters also feature a summer fan switch for year round applications. Wattage is selectable at time of installation; factory wired to high wattage. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. Thermostat has 0-110° F temperature range. 1 Year Limited Warranty.
PRICE
$799.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/8 in |
| Depth | 4 in |
| Height | 20-1/8 in |
| Weight | 22 lbs |
| Mounting Height | 8 in |
Product Details
| Type | Forced Air Heater |
| CFM | 175 CFM |
| Color | White |
| Amperage | 20 A |
| Wattage | 4800 W |
| Voltage | 240 V |
| Watts High | 4800 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | H3317T2SRPW |
| BTU | 16380 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL |