TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4'
Write a Review
|
Questions & Answers (0)
Product Description
This Surface Frame is for use with all Radiant Ceiling Panels. 24"L x 48"W. Aluminum mill finish frames can be painted white to match panels.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 48 in |
| Height | 3 in |
| Weight | 10 lbs |
Product Details
| Type | Mounting Hardware |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Surface Mount Frame |
| Manufacturers Part Number | SF400 |
| For Use With | 2' x 4' Radiant Ceiling Panel Heaters |
| Brand | TPI |