Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3787742

MPN #: SCALE-S-CFT-44-10K

Vestil™ Steel Electronic Digital Floor Scale 48"W x 48"L, 10000 lb. Capacity Blue

Product Description
The electric digital floor scale has a low profile, allowing easy loading and unloading of heavy equipment. Indicators include lead cable and A/C adapter. The rugged design has a tread plate top surface. Customer is responsible for contacting the local weights and measures department or a state certified scale dealer before putting legal for trade (NTEP) scale into service for certification, and is responsible for re-certification as required by local codes by certified personnel. Legal for trade in US only- not legal for trade in Canada.

Features:
  • Adjustable-height legs allow use on uneven floors
  • Programmable scale reads in multiple units of measure
  • Solid steel construction offers long lasting rugged use


PRICE
$3,165.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width48 in
Height42 in
Weight Capacity10000 lbs
Weight252 lbs
Platform Width48 in
Platform Length48 in
Unit of Measurementlbs, kg

Product Details

TypeElectronic Digital Floor Scales
DisplayYes
Platform MaterialSteel
ColorBlue
Power SupplyAC/115V, 1 Phase
SeriesSCALE
Voltage115 V
MaterialSteel
Package Quantity1
Manufacturers Part NumberSCALE-S-CFT-44-10K
Legal for TradeYes
BrandVestil

Warranty

Warranty1 yr