Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875397

MPN #: 8934016

Justrite 168 Aerosol Cans, 2 Door, Manual, Wall Mount, Paint & Ink Cabinet, 43"W x 12"D x 44"H, Red

Product Description
Justrite 168 Aerosol Cans, 2 Door, Manual, Wall Mount, Paint & Ink Cabinet, 43"W x 12"D x 44"H, Red

Safe storage for paints and inks. Separate and identify Class III combustibles in high performance paint and ink safety storage cabinets. Multiple adjustable shelves accommodate many smaller paint cans, aerosols and inks found in printing, painting, furniture and automotive operations. Wall mount style features a shallow depth for organized storage of aerosol cans and other small containers. It comes with mounting hardware and holds over 100 aerosol cans. OSHA and NFPA compliant, Justrite's Safety Cabinets for combustibles are backed by Justrite's Ten-Year Warranty.
  • Double-wall construction with 1-1/2" (38mm) insulating air space for fire resistance
  • 18-gauge (1mm) welded steel finished in tough, chemical-resistant, baked-on, lead-free powder paint
  • Easy close, self-latching doors for maximum fire protection
  • Three-point stainless steel bullet latch with double key set for security
  • SpillSlope™ shelves catch incidental drips and adjust on 3" (77mm) centers
  • U-Loc™ Padlockable handle
  • Leaktight 2" (51mm) sump contains spills
  • Two 2" (51mm) vents with integral flame arresters
  • Trilingual Haz-Alert™ reflective labeling
  • Leveling feet included for balance on uneven surfaces
  • Unique hidden closing mechanism maximizes storage space and closes doors automatically on self-close styles. Fusible links hold doors open and melt at 165°F (74°C) to close doors shut under fire conditions


Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,681.75

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth12 in
Height44 in
Weight205 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves3
Door TypeManual Close
MaterialSteel
Number of Shelves3
Construction TypeAssembled
Manufacturers Part Number8934016
BrandJustrite
TypePaint & Ink Cabinet
Shelf Capacity350 lbs
ColorRed
SeriesSure-Grip EX™
Handle TypeRecessed
StyleWall Mount
Capacity20 gal
Number of Doors2
Package Quantity1
Number of Compartments2
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsOSHA