Sturdy, reliable, light and powerful - the K 970 power cutter is ready to perform when you are. The ultimate choice when you need an all-round cutter performing in the toughest conditions, withstanding climate and fuel variations. Suitable for road works when used with the corresponding KV 970 trolley. The trolley also means you can fully concentrate on the cutting job.
Husqvarna K 970 16" Power Cutter
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 25 lbs |
| Blade Diameter | 16 in |
| Arbor Size | 1 in |
Product Details
| Power Source | Petrol |
| Type | Wet |
| Metal/Wood Cutting | Concrete |
| Manufacturers Part Number | 967348101 |
| Brand | Husqvarna |
Related Products
Rip through miles of 2x4s with The Flex 24V 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2 5/8 inches). Built-in LED light illuminates workpiece providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage of unmatched battery power, runtime, and fast charging (battery and charger sold separately). Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register myFlex.com through December ...
First of its kind, this in-line saw design provides total balance and improved visibility with a clear view on both sides of every cut. The Flex 24V Brushless 6-½" In-Line Circular Saw rips through 3X in one pass. The built-in LED illuminates The workpiece for superior precision and accuracy. This advanced saw also features The Flex Advantage: unmatched Flex 24V battery power, extended runtime, and fast-charging. Protected by a 5-year warranty. Features: The Flex Advantage 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% ...
Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum ...
The Formax Cut-True 16M Manual Paper Cutter combines accuracy with ease-of-use in cutting paper up to 18.7" wide. With its hardened-steel Guillotine blade, and lever-activated blade arm, it has the capacity to cut through paper stacks up to 3.15" with razor-sharp precision.Using the LED Laser Line, spindle-guided back gauge and calibrated scales, operators can make fine adjustments, and know exactly where to cut.In addition to accuracy, the Cut-True 16M provides the highest standard of safety with front and rear transparent covers, blade lock, external blade depth adjustment, easy-to-use ...
Rip through 3X lumber in one pass with the Skil® PWRCORE 20™ Brushless 7-1/4 In. Rear Handle Circular Saw. Its brushless motor delivers 5,300 RPM for extreme cutting performance, and the included 24 Tooth 7-1/4 In. Carbide-Tipped Blade provides smooth and accurate cuts. Other versatile features include an adaptable dust port to direct sawdust away from the work area, an LED light, built-in rafter hook and tether notch, and 0–53° bevel capacity to cut a variety of angles. The two included Pwrcore 20™ 5.0Ah lithium-ion batteries deliver 25% longer runtime and up to 600 ...