Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Skil

Model # :WBB3220658

MPN #: CR5429B-20

Skil® 7-1/4” Circular Saw Kit, Rear Handle, Lithium-Ion, Brushless, Two 5.0Ah, 20V, 5300 RPM

Product Description
Rip through 3X lumber in one pass with the Skil® PWRCORE 20™ Brushless 7-1/4 In. Rear Handle Circular Saw. Its brushless motor delivers 5,300 RPM for extreme cutting performance, and the included 24 Tooth 7-1/4 In. Carbide-Tipped Blade provides smooth and accurate cuts. Other versatile features include an adaptable dust port to direct sawdust away from the work area, an LED light, built-in rafter hook and tether notch, and 0–53° bevel capacity to cut a variety of angles. The two included Pwrcore 20™ 5.0Ah lithium-ion batteries deliver 25% longer runtime and up to 600 cuts per charge. All this Skil® power and performance is backed by an industry-leading 5-year warranty.

Features:
  • 2 X 20V Power: Two Pwrcore 20™ Batteries Simultaneously Power This Saw For Demanding Applications (Always Use 5Ah Batteries Or Higher)
  • Cuts 3X In One Pass: 2-9/16 Inch Depth Of Cut Powers Through Tough Materials
  • Includes: 2x20V Circular Saw,(2) 5.0Ah Batteries, 24 Tooth Carbide Tipped Blade, Wrench (Stored on Tool), 150W Dual Port auto PWRJUMP™,Charger,Vacuum Adapter


CLEARANCE PRICE
$279.00

was $335.95
Save $56.95 (17%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Diameter7-1/4 in

Product Details

Battery TypeLithium-Ion
RPM5300 rpm
TypeBrushless
Metal/Wood CuttingWood
ColorBlack/Red
No Load Speed5300 RPM
Bevel Capacity0-53°
StyleCordless
Number of Batteries2
Voltage20 V
IncludesRear Handle Circular Saw, Lithium Battery, Dual Port Charger, 1 Blade
DescriptionCircular Saw Kit
Manufacturers Part NumberCR5429B-20
BrandSkil

Warranty

Warranty5