Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB2396248

MPN #: 2834-21HD

Milwaukee M18 FUEL™ Cordless 7-1/4" Circular Saw, 2834-21HD

Product Description

Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge. When paired with an M18 REDLITHIUM™ FORGE™ HD12.0 Battery this saw delivers 750 cuts per charge and is fully compatible with all M18 REDLITHIUM™ batteries. The ergonomic, compact, and lightweight design makes the saw a perfect solution for all-day cutting. Positive bevel detents and depth detents offer added productivity and reduce downtime. Additionally, the saw has an electric blade brake, LED work light, rafter hook, and all magnesium guards and shoes, keeping the user productive and providing the durability to handle the toughest job site conditions. (1) M18 FUEL™ 7-1/4" Circular Saw (Tool Only)(2834-20) (1) M18™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack(48-11-1813) (1) 7-1/4" 24T Thick Kerf Framing Circular Saw Blade(48-40-0740) (1) M18™ & M12™ Rapid Charger(48-59-1808) (1) Vacuum Adapter (1) Blade Wrench (1) Contractor Bag

PRICE
$575.00

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.75"
Width8 in
Height11.5 in
Weight8 Excluding Battery/12.45 Including Battery lbs
Arbor Size0.625"
Blade Diameter7-1/4 in

Product Details

Battery TypeLithium-Ion
Variable SpeedYes
Number of Blades Included1
ColorGray
No Load Speed5800 RPM
Bevel Capacity0-50°
Voltage18 V
Spindle LockYes
Manufacturers Part Number2834-21HD
Electric BrakeY
Bevel StopsNo
BrandMilwaukee

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL Listed