Flex Circular Saw Bare Tool Only, 7-1/4" Diameter, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Rip through miles of 2x4s with The Flex 24V 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2 5/8 inches). Built-in LED light illuminates workpiece providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage of unmatched battery power, runtime, and fast charging (battery and charger sold separately). Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register myFlex.com through December 31, 2022.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Weight | 11.4 lbs |
| Size | 7-1/4 in |
Product Details
| Style | Cordless |
| Type | Bare Tool |
| Voltage | 24 V |
| Manufacturers Part Number | FX2141-Z |
| Brand | FLEX |
Warranty
| Warranty | Lifetime Limited |