Qorpak® 16oz Boston Round Bottle w/28-400 Green Thermoset F217 & PTFE Lined Cap, 12PK
Write a Review
|
Questions & Answers (0)
Product Description
Safety Coated Clear Boston Round Bottles are coated in Plastisol. The plastic coating helps prevent lab mishaps if the glass breaks. Pack of 12.
PRICE
$129.95
2
2
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/8 in |
| Width | 10-1/8 in |
| Height | 6-1/8 in |
| Weight | 10.6 |
| Size | 75 x 168mm |
Product Details
| Neck Finish | 28-400 |
| Color | Clear |
| Capacity | 480 |
| Material | Glass |
| Description | Boston Round Bottle |
| Package Quantity | 12 |
| Manufacturers Part Number | GLC-02216 |
| Grade | Safety Coated |
| Brand | Qorpak |