These high density polyethylene narrow mouth bottles are translucent, pliable and have excellent strength. Include polypropylene caps.
United Scientific Reagent Bottle, Narrow Mouth, HDPE, 125ml Capacity, Clear, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.50
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Diameter | 11/16 |
Product Details
| Type | Reagent Bottle |
| Neck Finish | 24-415 |
| Color | Clear |
| Cap Material | Polypropylene |
| Capacity | 125 |
| Closure Type | Screw Closure |
| Material | Polyethylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 33402 |
| Cap Color Family | Clear |
| Brand | United Scientific |