Tornado® Side Scrub Brush For Vortex 18 Multi-Surface Scrubber, 18"W
Write a Review
|
Questions & Answers (0)
Product Description
Side Scrub Brush for Vortex 18 Multi-Surface Scrubber. Effectively cleans baseboards and hard to reach areas.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Weight | 2 lbs |
| Size | 18 in |
Product Details
| Style | Brush/Pads : Cylindrical |
| Type | Side Brush |
| Package Quantity | 1 |
| Color | Black |
| Application | Scrubbing |
| Manufacturers Part Number | 93094 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Vortex 18 Multi-Surface Scrubber |
| Brand | Tornado |