Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB39909

MPN #: 245C

Foam Insulated Shipping Kit, 17"L x 10"W x 8-1/4"H, White

Product Description
Insulated Shipping Kit, 17" x 10" x 8-1/4"

Maintains the insulation and integrity of your products that present temperature constraints.

  • Each kit includes a pre-assembled 200#/ECT-32 white corrugated carton with a seamless molder EPS foam container and a tight fitting lid
  • Shippers are light-weight and can be reused
  • Cartons are printed with Rush, Perishable and This Side Up arrows shipping instructions
  • 21-1/8" x 14-1/8" x 12-1/8" outside dimensions
  • Wall thickness is 1-1/2"


PRICE
$34.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
34.95
Buy 3 units - 5 units
33.95Save $1.00 (3%)
Buy 6+ units
32.95Save $2.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/8 in
Width14-1/8 in
Height12-1/8 in
Inside Length17 in
Inside Width10 in
Inside Height8-1/4 in
Weight2 lbs
Thickness1-1/2 in

Product Details

TypeInsulated Shipping Kits
ColorWhite
MaterialCorrugate/Styrofoam
Package Quantity1
Manufacturers Part Number245C