Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB39920

MPN #: 201C

Foam Insulated Shipping Kit, 6"L x 4-1/2"W x 3"H, White, 24/Pack

Product Description
Insulated Shipping Kits, 6" x 4-1/2" x 3"

Maintains the insulation and integrity of your products that present temperature constraints.

  • Kit includes a pre-assembled 200#/ECT-32 white corrugated carton with a seamless molder EPS foam container and a tight fitting lid
  • Shipper is light-weight and can be reused
  • Carton is printed with Rush, Perishable and This Side Up arrows shipping instructions
  • 8-1/2" x 7" x 5-7/8" outside dimensions
  • Wall thickness is 1"


PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
229.95
Buy 3 units - 5 units
219.95Save $10.00 (4%)
Buy 6+ units
209.95Save $20.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width7 in
Height5-7/8 in
Inside Length6 in
Inside Width4-1/2 in
Inside Height3 in
Weight0.4 lbs
Thickness1 in

Product Details

TypeInsulated Shipping Kits
MaterialCorrugate/Styrofoam
Package Quantity24
ColorWhite