Benchmark Scientific 17 x 15ml Conical Insert, Pack of 2
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | Z446-750-B15 |
| Type | Rotor Adapters |
| Capacity | 17 x 15ml |
| Package Quantity | 2 |
| Color | Black |
| Brand | Benchmark Scientific |
Related Products
Accelerate routine sample preparation processes with the high speed and generous capacity of Thermo Scientific™ Pico™ and Fresco™ Microcentrifuges. Safe and convenient, the Pico and Fresco 17 are ideal for routine laboratory work while the Pico and Fresco 21 are perfect for high-end research applications, reducing spin times up to 20%. Microcentrifuges are available in two speed options, with ventilated and refrigerated models. Features: Microcentrifuges offer exceptional acceleration of up to 21,100 xg in 12 seconds Refrigerated versions offer cooling in just nine minutes ...
High-speed, up to 10,000 rpmTransparent lidStainless steel housing, chamber and partsPerforated and non perforated basket availableOptional connection for external temperature controlThe SIEVA-3 Filtration Centrifuge is the perfect centrifuge for cake filtration. The powerful SIEVA-3 reaches speeds up to 10,000rpm/7,825 xg, and features a transparent viewing port in the lid for close monitoring of samples. The stainless steel housing and parts makes the SIEVA-3 corrosion resistant, and easy to clean. Optional 500ml filtration baskets are available in both perorated and non perforated. ...
Accelerate routine sample preparation processes with the high speed and generous capacity of Thermo Scientific™ Pico™ and Fresco™ Microcentrifuges. Safe and convenient, the Pico and Fresco 17 are ideal for routine laboratory work while the Pico and Fresco 21 are perfect for high-end research applications, reducing spin times up to 20%. Microcentrifuges are available in two speed options, with ventilated and refrigerated models. Features: Microcentrifuges offer exceptional acceleration of up to 21,100 xg in 12 seconds Refrigerated versions offer cooling in just nine minutes ...
For separations and spin downs from 0.2mL to 100mL and microplates, choose the GCC-MP. The Globe Scientific GCC-MP Multi-Purpose Clinical Centrifuge is a large capacity centrifuge that can be used in a variety of clinical lab applications. With a wide selection of fixed rotors as well as a swingout rotor and buckets, the GCC-MP is compatible with virtually any tube typically found in the clinical lab environment and can be customized to your specific applications and methods. Safety features include door interlock, overspeed detection, over temperature detection and imbalance protection. ...
High-speed, up to 10,000 rpmTransparent lidStainless steel housing, chamber and partsPerforated and non perforated basket availableOptional connection for external temperature controlThe SIEVA-3 Filtration Centrifuge is the perfect centrifuge for cake filtration. The powerful SIEVA-3 reaches speeds up to 10,000rpm/7,825 xg, and features a transparent viewing port in the lid for close monitoring of samples. The stainless steel housing and parts makes the SIEVA-3 corrosion resistant, and easy to clean. Optional 500ml filtration baskets are available in both perorated and non perforated. ...