Specifications:
- Capacity: 36 x 0.5mL
- Max. RCF: 19,300 x g
- Max. Speed: 14800 rpm
- Angle: 45°
- For Use With: Thermo Scientific Heraeus Pico and Fresco 17 and 21 microcentrifuges
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Product Details
| Type | Centrifuge Accessories |
| Max Speed | 14800 rpm |
| Capacity | 36 x 0.5mL |
| Description | 36 x 0.5 mL Rotor with Screw-On Lid |
| Manufacturers Part Number | 75003436 |
| For Use With | Heraeus Pico and Fresco 17 and 21 Microcentrifuges |
| Max RCF | 19300 x g |
| Brand | Thermo Scientific |