Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB807535

MPN #: 914031419999

SCILOGEX D1008 EZee Mini-Centrifuge, 8-Place 1.5/2.0ml Microtube Rotor and PCR Rotor, Blue

Product Description
SCILOGEX D1008 EZee Mini-Centrifuge, 8-Place 1.5/2.0ml Microtube Rotor and PCR Rotor, 100-240V, 50/60Hz, Blue Cover

Ezee mini-centrifuges are ideal for microfiltration and quick spin downs from the walls and caps of microcentrifuge tubes. The compact design takes up less than six inches of bench space. Easy open clear colored lids are available in two colors (Blue and Green). Simply close the lid for acceleration and open the lid for deceleration, or alternatively use the on/off switch.

Features:
  • Maximum speed 7000 rpm/2680 xg
  • Supplied with an 8 place 1.5/2.0ml microtube rotor and PCR rotor
  • Compact design
  • Whisper quiet operation
  • Ideal for quick spin downs of microtubes and PCR tubes
  • Simply close the lid for acceleration and open the lid for deceleration, or use the on/off switch
  • Universal voltage 100-240V, 50Hz/60Hz
  • cTUVus approved for UL and CSA
  • 2 Year Limited Warranty


PRICE
$240.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Height5 in
Weight2 lbs

Product Details

Max Speed7000 rpm
TypeCentrifuge
Volume mL1.5 - 2.0
Rotor8 x 1.5/2.0ml Microtube Rotor and PCR Rotor
ColorBlue
Hertz50/60 Hz
Voltage100-240 V
DescriptionD1008 EZee Mini-Centrifuge
Package Quantity1
Manufacturers Part Number914031419999
Max RCF2680 xg
BrandScilogex
Frequency60 Hz

Warranty

Warranty2 yr