Qorpak® 17 x 60mm 2 dram Amber Glass Vial w/15-425 Green Thermoset Cap,Vacuum, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
Vacuum & Ionization is a cost effective process which removes contaminants such as loose dirt, carton lint, aerosols, & fine glass particles. Package Quantity of 144.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7 in |
| Height | 2 in |
| Weight | 5 |
| Size | 17 x 60mm |
| Diameter | 17mm |
Product Details
| Neck Finish | 15-425 |
| Color | Amber |
| Capacity | 2 (7.5) ml |
| Closure Type | Green Thermoset F217 & PTFE |
| Sterile | Vacuum & Ionized |
| Material | Amber Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-06030 |
| Grade | Vacuum & Ionized |
| Cap Color Family | Green |
| Brand | Qorpak |