Satco 60/634, 1 Light-Wall Lantern-Piper Lantern W/Clear Seed Glass, Old Bronze, 5"W X 10.625"H
Luxor design inspiration comes from ancient Egyptian palaces. These fixtures exude strength & security in a majestic fashion. Luxor is offered in Chestnut Bronze or Platinum Gold Finishes with Satin Frosted glass.
Nuvo 60/634, 1 Light-Wall Lantern-Piper Lantern W/Clear Seed Glass, Old Bronze, 5"W X 10.625"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 10.625 in |
Product Details
| UL Application | Wall |
| Manufacturers Part Number | 60-634 |
| Bulb Base | Medium |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |