Bradley S19-430SH Drench Shower Hand-Held Hose Spray Retrofit Kit
Write a Review
|
Questions & Answers (0)
Product Description
Hand Held Hose Spray Retrofit Kit for Drench Shower. Hand Activated. 1/2" NPT Water Supply . ABS Plastic Sprayhead. Hand held hose spray with single straight spray head for body rinsing. Handle stays open once valve is squeezed. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacturer's limited warranty.
PRICE
$1,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Length | 8' |
Product Details
| Type | Drench Hose |
| Mounting Location | Retrofit Mount |
| Description | Bradley Drench Shower Hand-Held Hose Spray Retrofit Kit |
| Manufacturers Part Number | S19-430SH |
| Eyewash Activation | Hand Activation |
| Pressure | 450 PSI psi |
| Eye/Face Wash Spray Heads | 1 |
| Hose Material | Thermoplastic Hose |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |