- Material: Steel
- Length: 21" Overall
- Width: 2-7/8"
- Plating: Nickel-Plated
- Note: Holds Up To (7) Portions 5" X 1" Thick
Allpoints 1711281 Basket, Pie (7 Portion) For Prince Castle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 706 |
| Type | Fryer Parts |
| Brand | Prince Castle |