Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duke

Model # :WBB2951452

MPN #: 176398

Allpoints 1971174 Pan, Main Grease, New Style For Duke Manufacturing

Product Description
    Material: Stainless Steel
  • Length: 26 11/16" | 678 Mm
  • Width: 16 1/2" | 419 Mm
PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number176398
TypeParts
BrandDuke