Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Berkel

Model # :WBB2948473

MPN #: 01-402275-00063

Allpoints 22-1048 1 3/4" Slicer Meat Table Knob

Product Description
  • Meat Table Knob
  • [ 1 3/4" Dia X 1" Long ][ ] [Mount Female 3/8"-16 Thd] ,
  • 3 Star Triangle, Black
  • Berkel
  • Slicer 807, 808, 817, 818, 909, 919.
  • Oem Replaced This Know With A 4 Point Red Knob, Which Is Ap#
  • 221665
PRICE
$15.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number01-402275-00063
TypeKnobs & Dials
BrandBerkel