Features:
- Ready-made for fast assembly, no cutting or welding
- Galvanized, non-skid steps and platform
- Designed to meet OSHA standards
- Distributed load capacity of 125 lbs. per square foot
Weights & Dimensions
| Length | 229 in |
| Width | 48-1/2 in |
| Height | 118-9/16 in |
| Weight Capacity | 125 Lbs Per Sq Ft lbs |
| Weight | 830 lbs |
| Vertical Clearance | 75 in |
Product Details
| Number of Steps | 9 |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 1736B09 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |