Brady® DANGER Respirable Crystalline Silica Sign, 10"H x 14"W, Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
B-401 plastic signs from Brady are ideal for use in light duty industrial, utility, commercial and institutional environments.
PRICE
$17.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
Product Details
| Assembly Required | No |
| Type | Personal Protective Equipment Signs |
| Sign Legend | Respirable Crystalline Silica |
| Material | Polystyrene |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Color | Multi-colored |
| Manufacturers Part Number | 149441 |
| Brand | Brady |