Brady® Restricted Area Do Not Enter Authorized Personnel Only Sign, 14"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments. High impact polystyrene with protected graphics. Recommended for both indoor and outdoor use. Good abrasion and chemical resistance. Sign: Plastic, Black/Red on White, 10 in H x 14 in W, RESTRICTED AREA: DO NOT ENTER AUTHORIZED PERSONNEL ONLY.
PRICE
$17.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/2 in |
Product Details
| Material Property | Rigid |
| Sign Shape | Rectangle |
| Sign Legend | Do Not Enter Authorized Personnel Only |
| Type | Security & Access Signs |
| Color | Multi-colored |
| Illumination | Not Illuminated |
| Material | Plastic |
| Legend Heading | Restricted Area |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 95468 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 176 °F °F |
| Brand | Brady |