- Aluminum Oxide with Ceramic Grinding Aid
- 4" Diameter
- XE High Performance
- longer life and aggressive cut
- Hook & Loop Attachment Type
- Coarse Grit
Superior Abrasives 40402 Conditioning Disc Hook and Loop 4" A/O w/Ceramic Grinding Aid Coarse - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Surface Conditioning Disc
PRICE
$81.20 Sold in packages of 20 / $4.06 ea
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4 in |
Product Details
| Max RPM | 8000 rpm |
| Package Quantity | 20 |
| Color | Brown |
| Manufacturers Part Number | 40402 |
| Disc Type | Hook & Loop Disc |
| Grade | Coarse |
| Tool Compatibility | Right Angle Grinders |
| Product Type | Non-Woven Hook and Loop Disc |
| Abrasive Material | Aluminum Oxide w/Ceramic Grinding Aid |
| Attachment Type | Hook and Loop |
| Brand | Superior Abrasives |