Features:
- Ideal for labeling and sealing frozen foods
- Special low-temperature adhesive sticks easily and tight on even bulky, odd shaped items
- Apply at or near room temperature to a dry surface
- Works well on paper, film, foil
Weights & Dimensions
| Length | 1000 |
| Width | 3/4 |
| Thickness | 4 mil |
Product Details
| Type | Rubber Adhesive Tape |
| Package Quantity | 24 |
| Description | Freezer Tape |
| Color | White |
| Series | 178 |
| Manufacturers Part Number | 7100085714 |
| Adhesive | Rubber |
| Brand | Scotch |