Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211349

MPN #: 7000132815

Scotch® 2520 Varnished Cambric Tape, 3/4" x 36 Yds., 16 Mil, Yellow - Pkg Qty 48

Product Description
Scotch® Tape 2520 is an 8 mil thick, highly conformable, premium grade tape that's suitable for bus bars, motor leads and service drop connections. It withstands temperatures up to 221 °F (105 °C).

Scotch® Tape 2520 is an abrasion resistant tape that features excellent dielectric strength and is used in areas where mechanical protection and puncture resistance is critical. The pressure sensitive, rubber resin adhesive holds the tape in place even after application. It has woven cotton, cambric fabric backing. This fabric is coated and oil primed with electrical insulating varnish. RoHS 2011/65/EU Compliant.

Features:
  • Provides excellent tensile strength
  • Straight-cut, woven, cotton-cloth backing


PRICE
$4,797.60  Sold in packages of 48 / $99.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width3/4
Thickness16 mil

Product Details

TypeRubber Resin Adhesive Tape
MaterialCotton Cloth
Package Quantity48
DescriptionCambric Tape
ColorYellow
Series2520
Manufacturers Part Number7000132815
AdhesiveRubber Resin
BrandScotch