Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Curtis

Model # :WBB2949422

MPN #: WC-56023

Allpoints 1781011 Lid, Plastic (10") For Wilbur Curtis Co

Product Description
  • Color: Black
  • Material: Plastic
  • Outer Diameter: 9 3/4" | 248 Mm
  • Depth: 1 1/2" | 38 Mm
  • Nsf Certified: Y
PRICE
$21.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWC-56023
TypeParts
BrandCurtis