Ensure food always maintains ideal serving quality thanks to our vented lids. Worry less about soggy foods and condensation. Ideal for transporting hot or cold foods like chili or frozen yogurt. Perfect for restaurant delivery or carryout, food trucks or delis. A variety of compatible cups and containers (sold separately) are available to make any food service situation easy and convenient.
Dart® Plastic Lids for Foam Containers, Vented, Fits 3.5 oz to 6 oz, White, 100/PK, 10 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Food Container Type | Vented Lid |
| Capacity | - oz |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Lids for Hot/Cold Foam Cups |
| Color | White |
| Manufacturers Part Number | DCC 6JL |
| Fits | 3.5 - 6 oz Foam Containers |
| Brand | Dart |