- Color: Clear
- Material: Polycarbonate
- Width: 6" | 152 Mm
- Height: 10 1/4" | 260 Mm
- Capacity: 64 Oz
- Includes: #'S 176-1546 Cutter Assy, 176-1539 Lid Cap
Allpoints 1761540 Container, 64 Oz, Polycarbonate For Hamilton Beach
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$275.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 6126-650 |
| Type | Parts |
| Brand | Hamilton Beach |