Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Curtis

Model # :WBB2947664

MPN #: CA-1037-4Y

Allpoints 1781064 Tube, Extension, Yellow/Long For Wilbur Curtis Co

Product Description
  • Color: Yellow
  • Material: Plastic
  • Length: 5 5/8" | 143 Mm
  • Inner Diameter: 3/8" | 10 Mm
  • Outer Diameter: 9/16" | 14 Mm
PRICE
$30.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCA-1037-4Y
TypeParts
BrandCurtis