Buyers Products 17 Inch Slimline Stop/Turn/Tail Light has a low profile design to fit tight spaces. With 11 LEDs and a red colored lens, the slimline light is surfaced mounted. Lights are sold in bulk and backed with a limited lifetime warranty.
Buyers 17" Red Slimline Stop/Turn/Tail Light With 9 LED - 5621711 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$157.50 Sold in packages of 10 / $15.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Depth | 1 in |
| Height | 17 in |
| Size | 17" |
Product Details
| Type | LED |
| Color | Red |
| Amperage | 0.162 A |
| Number of LEDs | 11 |
| Style | Slimline |
| Mounting Location | Surface |
| Wattage | 1.944 W |
| Voltage | 12 V |
| Description | Stop Turn Tail Light |
| Manufacturers Part Number | 5621711 |
| Respirator Connection Type | #10 ring on ground/Stripped |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |