Buyers 6" Red Oval Stop/Turn/Tail Surface Mount Light Kit With 10 LED - 5626552 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 6 Inch Surface Mount Oval Stop/Turn/Tail Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. With 10 LEDs, the light has a red colored lens and is hard-wired with a blunt cut lead and ring terminal. It features a surface mount install using the built-in black grommet with mounting holes. Lights are sold in bulk and backed with a limited lifetime warranty.
PRICE
$130.00 Sold in packages of 10 / $13.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 5-2/7 in |
| Height | 1-1/5 in |
| Size | 6" |
Product Details
| Type | LED |
| Color | Red |
| Amperage | 0.106 A |
| Number of LEDs | 10 |
| Style | Oval |
| Mounting Location | Surface |
| Wattage | 1.27 W |
| Voltage | 12 V |
| Description | Stop Turn Tail Light |
| Manufacturers Part Number | 5626552 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |