Buyers 3.75" Red Rectangular Marker/Clearance Light With 2 LED - 5623812 - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 3.75 Inch Rectangular Marker/Clearance Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This Light has two LEDs with a red colored lens and features a dual male bullet style connection, which attaches to the mounting bracket that is sold seperately (Part # 5623750). Marker lights are sold in bulk and are backed with a limited lifetime warranty.
PRICE
$59.60 Sold in packages of 20 / $2.98 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/8 in |
| Depth | 7/8 in |
| Height | 1-1/4 in |
| Size | 3.75" |
Product Details
| Type | DOT Light |
| Lens Color Family | Red |
| Color | Red |
| Amperage | 0.06 A |
| Number of LEDs | 2 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 0.72 W |
| Voltage | 12 V |
| Description | Rectangular Marker/Clearance Light |
| Manufacturers Part Number | 5623812 |
| Respirator Connection Type | Male Barrel Terminals |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |