Global Industrial
Model # :WBB3233511
Global Industrial 18-1/2" Square Resin Side Table, White, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easily stackable for compact storage
✓ Marine-grade resin provides strong protective barrier against water and moisture
✓ Enhanced, chip-resistant and impact-resistant resin table edges
The white Global Industrial Square Stackable Resin Side Tables easily pair with outdoor furniture lounge chairs to complete a relaxing outdoor retreat, from resort pool sides to hotel patio spaces. The reinforced stackable design of each table ensures quick setup and storage to easily create or clear an area. The high-impact resin edges ensure each table withstands wear, pressure, and moisture-heavy environments. Non-porous resin construction provides exceptional durability and waterproof seal to ensure maximum resistance to elements and chlorine chemicals. Weatherproof and resistant to UV rays, saltwater, chlorine, and suntan oils. Withstands extreme temperatures for year-round use and is easy-to-clean using only soap and water. Set of two chairs. Meets ASTM standards. Fully assembled. 1-Year Limited Warranty.
✓ Marine-grade resin provides strong protective barrier against water and moisture
✓ Enhanced, chip-resistant and impact-resistant resin table edges
The white Global Industrial Square Stackable Resin Side Tables easily pair with outdoor furniture lounge chairs to complete a relaxing outdoor retreat, from resort pool sides to hotel patio spaces. The reinforced stackable design of each table ensures quick setup and storage to easily create or clear an area. The high-impact resin edges ensure each table withstands wear, pressure, and moisture-heavy environments. Non-porous resin construction provides exceptional durability and waterproof seal to ensure maximum resistance to elements and chlorine chemicals. Weatherproof and resistant to UV rays, saltwater, chlorine, and suntan oils. Withstands extreme temperatures for year-round use and is easy-to-clean using only soap and water. Set of two chairs. Meets ASTM standards. Fully assembled. 1-Year Limited Warranty.
PRICE
$46.00 Sold in packages of 2 / $23.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18-1/2 in |
| Height | 16 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accent Table |
| Frame Color Family | White |
| Color | White |
| Table Top Color Family | White |
| Material | Concrete |
| Package Quantity | 2 |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | B3233511 |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Top Material | Resin |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |