Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3787558

MPN #: 930002

Magliner® 18-13/16" x 10-7/8" Solid Nose Plate For Powered Stair Climbers

Product Description
Heavy-duty solid nose plate designed for Magliner® Powered Stair Climbing Hand Trucks. Measuring 18-13/16 x 10-7/8", this durable nose plate provides a stable, flat surface for supporting a wide variety of loads during stair climbing operations.

Features:
  • Solid construction for maximum stability
  • Compatible with Magliner® Powered Stair Climbers
  • Provides secure load support during transport
Direct OEM replacement part. Upgrade or replace worn nose plates to maintain safe, efficient material handling on stairs. Backed by 1-year warranty.

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-13/16 in
Width10-7/8 in

Product Details

Assembly RequiredNo
TypeNose Plate
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part Number930002
BrandMagliner

Warranty

Warranty1 Year