RefrigiWear® 154DC Hand Truck Pouch - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Hand Truck Pouch is made of 200 denier outer shell and 7.5 oz. mid loft insulation, has quick release clasps, drain holes in the bottom, padded back protect fragile items and a wide opening at the top.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 5-1/4 in |
| Height | 15 in |
Product Details
| Type | Hand Truck Pouch |
| Material | 200 Denier Outer Shell & 7.5 oz Midloft Insulation |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 154DCBLKPOU |
| Brand | RefrigiWear |