Replacement Curved Handle 301000 for Magliner® Hand Truck
Questions & Answers (0)
Replacement Curved Handle for Magliner® Hand Trucks.
Specifications
Product Details
| Assembly Required | No |
| Manufacturers Part Number | 301000 |
| Type | Handle |
| Brand | Magliner |
Related Products
Restore precise speed control to your Magliner® Motorized Hand Truck or Motorized Hopper Cart with this OEM replacement throttle assembly. Designed for safe, intuitive operation, the variable-speed throttle features an auto-return-to-zero function that automatically slows and stops the unit if contact is lost-providing an essential safety feature during material handling operations. Features: Variable-speed control for forward and reverse operation Auto-return safety feature stops unit when throttle is released Direct OEM replacement for seamless installation Compatible with Motorized ...
Complete throttle installation kit designed specifically for Magliner® Motorized Hopper Carts. This comprehensive kit includes all necessary components to install or replace the throttle control system, ensuring safe and precise speed control during hopper cart operations. Features: Complete installation kit with all required hardware Designed for Motorized Hopper Cart applications Enables variable-speed forward and reverse control OEM quality ensures proper fit and function Restores full throttle functionality for safe material handling. Professional installation recommended. Backed by ...
Expand the capabilities of your Magliner® LiftPlus® lift stacker with this durable Steel Platform attachment. Measuring 21-1/2 inches wide by 19 inches long, this platform provides a stable, flat surface for lifting and transporting boxes, cartons, and other flat-bottomed loads. Features: Heavy-duty steel construction Designed for use with LiftPlus® lift stackers Requires compatible fork attachment for installation Ideal for stacking applications and box handling Covered by Magliner's® standard 1-year warranty on parts and workmanship.
Steel platform attachment for Magliner® LiftPlus® stackers. The 24" x 24" square platform provides a flat, stable surface for transporting boxes, containers, and other flat-bottomed loads to elevated shelving or work areas. Features: Sturdy steel construction Quick-change attachment system Compatible with all LiftPlus® models Perfect for warehouse shelving, stockroom organization, and general material handling. Covered by Magliner's® 1-year warranty.
Critical safety component for Magliner® Motorized Dewar Carts. The belly button safety switch provides emergency stop capability, allowing operators to immediately halt cart movement during cylinder handling operations for enhanced workplace safety. Features: Emergency stop functionality for operator safety Designed specifically for Motorized Dewar Cart applications Easy-to-activate belly button design OEM replacement ensures proper fit and function Maintain safe operations when transporting high-pressure gas cylinders. Covered by Magliner's® 1-year warranty against defects in workmanship ...