Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Southwire

Model # :WBB242254

MPN #: 49909544

Southwire 49909544 18/2 Spt-1 White, 250 Ft - Pkg Qty 2

Product Description
18/2 SPT-1 White, 250 ft

Made using bare annealed and flexible copper conductors with premium grade PVC thermoplastic insulation jacket for long lasting durability. Suitable for lamps, small appliances, radios, jukeboxes and other similar applications that do not exceed 300 volts. When used, temperatures not to exceed minimum -20° C or maximum 105° C. Meets or exceeds all applicable requirements of UL. CSA certified and complies with requirements of National Electrical Code. Manufactured using sizes 18 AWG through 12 AWG fully annealed bunched stranded copper per UL 62. Flexible premium grade PVC insulation/jacket material. Insulated Conductors are duplexed in a flat construction to promote easy tear-down during installation. Wire type is Lamp cord. Color is White. Gauge is 18. Conductors is 2. Length is 250'.

PRICE
$145.90  Sold in packages of 2 / $72.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 5 pkgs
145.90
Buy 6 pkgs - 25 pkgs
139.90Save $6.00 (4%)
Buy 26+ pkgs
135.90Save $10.00 (7%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Gauge18 ga

Product Details

Insulation MaterialPVC
Max Voltage300 V
ColorWhite
Heat Capacity-20 C to 60 C
Wire Type DescriptionService Parallel Type
Package TypeSpool
Wire TypeLamp Cord
Number of Conductors2
Manufacturers Part Number49909544
Indoor/OutdoorIndoor
BrandSouthwire