Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Continental Dynamics

Model # :WB246619

Continental Dynamics® 18" Direct Drive Exhaust Fan, 3 Speed, 5250 CFM, 1/8 HP

Product Description
The guard mounted direct drive exhaust fan is made for low-pressure exhausting and cooling applications. Three aluminum fan blades are enclosed in steel spiral wire guards for safety. This fan can be bolted directly to the wall with built-in mounting holes. This fan is operated with three speeds of up to 1500 RPM 120V. The fan measures 18" in diameter with an overall size of 20-1/4". It is UL, cUL listed and conforms to UL507 standard. The product has a limited warranty of 1 year.

PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/4 in
Width20-1/4 in
Depth7-1/2 in
Cord LengthNot Included ft
Rough Opening18.5 in
Fan Diameter18 in

Product Details

Assembly RequiredNo
Number of Speeds3
Max Temperature104 °F
Mounting LocationWall
Wattage160 W
MaterialAluminum
Manufacturers Part Number246619
Indoor/OutdoorIndoor
BrandContinental Dynamics
RPM1500 rpm
CFM3200/4500/5250 CFM
Horsepower1/8 HP
Amperage1.25 A
Drive TypeDirect Drive
Voltage120 V
DescriptionGuard Mounted Direct Drive Exhaust Fan
Power Cord TypeHard Wire
Housing MaterialSteel
Decibels70

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL listed, OSHA, UL507