Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Continental Dynamics

Model # :WB294496A

Continental Dynamics® Direct Drive 18" Exhaust Fan w/ Shutter, 3 Speed, 5250 CFM, 1/8HP, 1Phase

Product Description
✓ 18" fan with adjustable shutters
✓ Moves up to 2150 CFM of air
✓ Integral junction box for direct wiring

Quickly & efficiently vent heat, humidity, fumes, dust, & smoke with the 3-speed Continental Dynamics® Direct Drive 18" Exhaust Fan. It features a 120V, single-phase, permanently-lubricated motor with three aluminum fan blades that move from 3200 to 5250 CFM of air at 70dB, making it ideal for industrial settings. Adjustable shutters help prevent back drafts when the fan is not in use, regulate airflow, and provide protection from rain & snow. The fan is installed on inside wall without the need for external framing. OSHA & UL507-compliant, UL & cUL listed. Limited 1-Year Warranty.

  • 1/8 HP, 120V AC, single-phase motor produces 1500 RPM
  • Three speed settings: 3200/4500/5250 CFM
  • Simple beaded chain pull switch
  • Three aluminum fan blades with sturdy spiral steel wire guard
  • Integral junction box to hardwire an electrical connection
  • Installation hardware included
  • PRICE
    $215.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21 in
    Depth7-1/2 in
    Height21-1/8 in
    Weight25 lbs
    Cord LengthNot Included ft
    Rough Opening18-1/2 in
    Fan Diameter18 in

    Product Details

    Assembly RequiredYes
    Number of Speeds3
    Max Temperature104 °F
    Mounting LocationInside Wall
    Wattage160 W
    MaterialAluminum
    Indoor/OutdoorIndoor
    BrandContinental Dynamics
    RPM1500 rpm
    CFM3200/4500/5250 CFM
    Horsepower1/8 HP
    ColorBlack
    Amperage1.25 A
    Drive TypeDirect Drive
    Voltage120 V
    Power Cord TypeHard Wire
    Decibels70

    Compliance & Certifications

    CertificationsUL, cUL listed, OSHA, UL507